Shop All Electrical Box Covers
Leviton
Power Distribution Units Pdus Coverplate Single Flip-Lid 1.56 Yellow
Mfr # 3058-Y
Zoro # G4048153
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Horizontal or Vertical
- Number of Gangs 1
- Shape Rectangular
- Cover Type Single Receptacle
- Length 2-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3058-Y
- Zoro # G4048153
- UPC # 78477409404
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 2-1/4 in |
Width | 0.87 in |
Depth | 1 in |
Height | 3-3/4 in |
Details
Item | Electrical Box Cover |
Box Type | Horizontal or Vertical |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Single Receptacle |
Cover Material | Polycarbonate |
Lid Style | Flip Lid |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Neoprene/EPDM/SBR Blend |
Standards | UL, RoHS |
For Use With | Portable Outlet Boxes |
Includes | Mounting Screws and Gasket |
Color | Yellow |
NEMA Rating | 3R |
Mounting Box | Portable Outlet Box |
Application | Commercial Applications |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Standard | UL Listed 514D;RoHS Compliant |
Number of Receptacles | 1 |
Description
1.56-Inch Diameter, Single Receptacle, Coverplate, Weather-Resistant Flip Lid, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Narrow Slot, White, 1.75W x 1.5D (F1.5X1.5WH6)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/4" Inside Diameter - 10' Length - Red (WL901-10-RED)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- XANTREX Power Inverter and Battery Charger, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous (806-1055)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- Leviton Electrical Box Covers