Shop All Wall Plates
Leviton
Power Distribution Units Pdus Coverplate 1.56 Diam Single-Gang Yellow
Mfr # 3055-Y
Zoro # G4066405
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 7.25 in
- Length 5.00 in
- Height 0.21 in
- Type Standard Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3055-Y
- Zoro # G4066405
- UPC # 78477409305
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.21 in |
Diameter | 1.39 in |
Details
Color | Yellow |
Type | Standard Size |
Thickness | 0.205 in |
Application | Commercial Applications |
Operating Temperature | -40°C to 100°C |
Gang | 1 |
Mounting Screws | Stainless Steel |
UL Listed | 514D |
Plate Material | Polycarbonate |
Device Type | Cover |
Environmental Conditions | Flammability V-0 |
Receptacle | Single |
Number of Receptacles | 1 |
Standard | UL Listed 514D;RoHS Compliant |
Mounting | Threaded |
Description
Coverplate, Standard, Single-Gang, Thermoplastic, 1.56-Inch Diameter, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C54R)
- 3M Scotchlok 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK100 (MVU18-6FBX)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Brown 1 gang Thermoset Plastic Duplex Outlet Wall Plate (85003-000)
- LEVITON WALLPLAT2G GFCI DECOR WH (PJ262-00W)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- AMERELLE Wplt Filigree Aged Brz Cast 1D (65DDB)
- Leviton Wall Plates