Shop All Wall Plates
Leviton
Power Distribution Units Pdus Coverplate 1.56 Diam Single-Gang Black
Mfr # 3055-E
Zoro # G4068688
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7.25 in
- Length 5.00 in
- Height 0.21 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3055-E
- Zoro # G4068688
- UPC # 78477409312
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.21 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Plate Material | Polycarbonate |
Operating Temperature | -40°C to 100°C |
UL Listed | 514D |
Mounting Screws | Stainless Steel |
Gang | 1 |
Device Type | Cover |
Receptacle | Single |
Environmental Conditions | Flammability V-0 |
Standard | UL Listed 514D;RoHS Compliant |
Number of Receptacles | 1 |
Description
Coverplate, Standard, Single-Gang, Thermoplastic, 1.56-Inch Diameter, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Gray (SECP7GA)
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- MONOPRICE Ethernet Cable, Cat 6, White, 75 ft. (5032)
- LEVITON Toggle/Duplex Walplt Wht (80705-00W)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON 2-Port Flush Mount Unloaded, Single Gang Quickport 106, Black (41087-2EP)
- LEVITON Receptacle Wallplate Wht (80455-00W)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Wallplat 2Swth/Recpt Wht (80521-00W)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P13I)
- Leviton Lighting Controls