Shop All Wall Plates
Leviton
Power Distribution Units Pdus Coverplate 1.39 Diam Single-Gang Black
Mfr # 3052-E
Zoro # G4063973
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7.25 in
- Length 5.00 in
- Height 0.21 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3052-E
- Zoro # G4063973
- UPC # 78477408988
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.21 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
UL Listed | 514D |
Gang | 1 |
Mounting Screws | Stainless Steel |
Plate Material | Polycarbonate |
Device Type | Cover |
Operating Temperature | -40°C to 100°C |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 |
Receptacle | Single |
Number of Receptacles | 1 |
Description
Coverplate, Standard, Single-Gang, Thermoplastic, 1.39-Inch Diameter, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11602001)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad 600V 250 ft. SLVR (69115401)
- LEVITON White 2 gang Plastic Blank Wall Plate (88025-000)
- LEVITON Wallplates Rep.003-84026-000 (S701-40)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- LEVITON Leviton Single Gang Stainless Steel Duplex Receptacle Plate 003-84003 (003-84003)
- LEVITON Leviton 3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate (3824968)
- AMERELLE Perry Textured White 1 gang Stamped Steel Duplex Outlet Wall Plate (635DW)
- Leviton Wall Plates