Shop All Electrical Box Covers
Leviton
Power Distribution Units Pdus 2 Gang GFCI And GFCI Wp Cvr Yellow
Mfr # 3251W-Y
Zoro # G4050892
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Horizontal or Vertical
- Number of Gangs 2
- Shape Rectangular
- Cover Type GFCI Receptacle
- Length 5.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3251W-Y
- Zoro # G4050892
- UPC # 78477409831
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 5.3 in |
Width | 4-1/4 in |
Depth | 1 in |
Height | 5-1/4 in |
Details
Item | Electrical Box Cover |
Box Type | Horizontal or Vertical |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | GFCI Receptacle |
Cover Material | Polycarbonate |
Lid Style | Flip Lid |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Neoprene/EPDM/SBR Blend |
For Use With | GFCI Receptacles |
Color | Yellow |
Mounting Box | Portable Outlet Box |
Includes | Mounting Screws and Gasket |
NEMA Rating | 3R |
Standards | UL, RoHs |
Application | Commercial Applications |
Type | Coverplate |
Standard | UL Listed 514D;RoHS Compliant |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Description
2-Gang GFCI / Decora Receptacle Coverplate, Weather-Resistant Flip Lid, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Thermal Management Accessory, IP68 (TM1STPTTSN52015)
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 25ft (30-VG-1500B-G2)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Steel, Rectangular (6500NI-5)
- CRYDOM Solid State Relay, 90 to 280VAC, 90A (A2490)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Polycarbonate, GFCI Receptacle (5981-UGY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (PFBRFBL3)
- Leviton Electrical Box Covers