Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang GFCI And GFCI Wp Cvr Black
Mfr # 3251W-E
Zoro # G4048598
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 8.12 in
- Length 7.50 in
- Height 1.25 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3251W-E
- Zoro # G4048598
- UPC # 78477409848
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 8.12 in |
Length | 7.50 in |
Height | 1.25 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Operating Temperature | -40°C to 93°C |
Spring Hinge Components | Stainless Steel |
Device Type | Cover |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Plate Material | Polycarbonate |
Gang | 2 |
Gasket | Neoprene/EPDM/SBR Blend |
UL Listed | 514D |
Mounting Screws | Stainless Steel |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Standard | UL Listed 514D;RoHS Compliant |
Description
2-Gang GFCI / Decora Receptacle Coverplate, Weather-Resistant Flip Lid, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- PANDUIT Closed-End Crimp, Clear, 0.930 in., PK100 (JN418-212-C)
- ELECTRIDUCT ED PET Expandable Braided Sleeving- 3" x 50ft - Black (BS-XO-300-BK-50)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 6A, 125V AC, 10kA at 125V AC, 5 PK (GMA-6-R)
- LEVITON Light Almond 1 gang Thermoset Plastic Duplex Wall Plate (80503-00T)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- LEVITON 1-Gang Standard Thermoset Blank Wall Plate, White (001-88014)
- LEVITON Wallplates Lt A 3Gang Wall Plate (80411-T)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97432)
- Leviton Lighting Controls