Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang GFCI And GFCI Cvr Yellow
Mfr # 3251-Y
Zoro # G4072303
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 7.25 in
- Length 5.00 in
- Height 0.74 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3251-Y
- Zoro # G4072303
- UPC # 78477409480
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.74 in |
Details
Color | Yellow |
Type | Coverplate |
Application | Commercial Applications |
Gang | 2 |
Device Type | Cover |
Mounting Screws | Stainless Steel |
Plate Material | Polycarbonate |
UL Listed | 514D |
Operating Temperature | -40°C to 100°C |
Environmental Conditions | Flammability V-0 |
Standard | UL Listed 514D;RoHS Compliant |
Description
2-Gang GFCI/Decora Receptacle Coverplate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cable Protector, 3 Ft. L, 18 1/2 In W (YJ3-225-Y/B)
- AC WORKS 10ft L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector Temp Power Cord (TEL1430-010)
- PROSKIT Mini LAN Cable Tester (MT-7058)
- HUBBELL WIRING DEVICE-KELLEMS Internal Elbow, Gray, Steel, Elbows (HBL4717GY)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- LEVITON Wallplates 2G 1Dec/1Dup Ss (84455-40)
- LEVITON White 2 gang Thermoset Plastic Duplex Outlet Wall Plate (88016-000)
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- LEVITON Number of Gangs: 2 High-Impact Plastic, White (42080-2WP)
- AMERELLE Contmp Wallplt 1R Lt Oak (901RL)
- Leviton Wall Plates