Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang GFCI And GFCI Cvr Black
Mfr # 3251-E
Zoro # G4076582
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7.25 in
- Length 5.00 in
- Height 0.74 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3251-E
- Zoro # G4076582
- UPC # 78477409497
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.74 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Device Type | Cover |
Gang | 2 |
Mounting Screws | Stainless Steel |
UL Listed | 514D |
Plate Material | Polycarbonate |
Operating Temperature | -40°C to 100°C |
Environmental Conditions | Flammability V-0 |
Standard | UL Listed 514D;RoHS Compliant |
Description
2-Gang GFCI/Decora Receptacle Coverplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 18 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0108 Diameter, Black, 1000 ft Length (18UL1015TPCBLA1000)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-RA-5)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (7735)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Red color - Nylon - 50 Lbs Tensile Strength (CT261CL-RED)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Wallplates S182-N (84047-40)
- LEVITON 430 Stainless Steel, Satin Finish, Stainless Steel (SL748)
- LEVITON Combination 2 Gang Wallplate (84006-40)
- LEVITON Wallplates Eb Scrlwp Dec New Design 1G Std Size (80301-SE)
- LEVITON Duplex 1G Cover Plate (3051-Y)
- AMERELLE Chelsea Wallplt 3Tog Ab (149TTTDB)
- Leviton Lighting Controls