Shop All Electrical Box Covers
Leviton
Power Distribution Units Pdus 2 Gang Dup And Dup Wp Cvr Ylw
Mfr # 3260W-Y
Zoro # G4057603
product price: $96.69
/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Horizontal or Vertical
- Number of Gangs 2
- Shape Rectangular
- Cover Type Duplex Receptacle
- Length 5-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3260W-Y
- Zoro # G4057603
- UPC # 78477409794
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 5-1/4 in |
Width | 4-1/4 in |
Depth | 1 in |
Height | 5-1/4 in |
Details
Item | Electrical Box Cover |
Box Type | Horizontal or Vertical |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | Duplex Receptacle |
Cover Material | Polycarbonate |
Lid Style | Flip Lid |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Neoprene/EPDM/SBR Blend |
NEMA Rating | 3R |
Includes | Mounting Screws and Gasket |
For Use With | Duplex Receptacles |
Color | Yellow |
Mounting Box | Portable Outlet Box |
Standards | UL, RoHS |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Number of Receptacles | 2 |
Temperature Rating | -40 to 93 °C |
Standard | UL Listed 514D;RoHS Compliant |
Application | Commercial |
Description
2-Gang, Duplex Receptacle, Coverplate, Weather-Resistant Flip Lid, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 4, Push Button, NO, NC (CPH04-B1C-000A)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (11592301)
- EATON BUSSMANN Solar Fuse, PV-F Series, 20A, Fast-Acting, Not Rated, Cylindrical (PV-20A10F)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 6A, 600V AC, Nonindicating (TRS6R)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- TAYMAC Electrical Box Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500Z)
- Leviton Electrical Box Covers