Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang Dup And Dup Wp Cvr Blk
Mfr # 3260W-E
Zoro # G4056903
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 8.12 in
- Length 7.50 in
- Height 1.25 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3260W-E
- Zoro # G4056903
- UPC # 78477409800
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 8.12 in |
Length | 7.50 in |
Height | 1.25 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Plate Material | Polycarbonate |
Operating Temperature | -40°C to 93°C |
UL Listed | 514D |
Gasket | Neoprene/EPDM/SBR Blend |
Mounting Screws | Stainless Steel |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Spring Hinge Components | Stainless Steel |
Gang | 2 |
Device Type | Cover |
Number of Receptacles | 2 |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Receptacle | Multiple |
Standard | UL Listed 514D;RoHS Compliant |
Description
2-Gang, Duplex Receptacle Coverplate, Weather-Resistant Flip Lid, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- IDEAL Twist On Wire Connector, 20-10 AWG, PK25 (30-1160)
- KABLE KONTROL Cable Zip Ties 11" Inch Long Heavy Duty - UV Resistant Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT277)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Zinc (30509)
- LEVITON Receptacle 1 Gang Wallplate (84004-40)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- LEVITON Wallplate 1Gang Blank Ss (84014-000)
- LEVITON Wallplate 1G Toggle Ss (00SL1-000)
- LEVITON Telephone/Cable 1 Gang Wallplate (84061-40)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- Leviton Wall Plates