Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang Dup And Dup Cvr Ylw
Mfr # 3260-Y
Zoro # G4042404
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Gangs 2
- Material Polycarbonate
- Width 7.25 in
- Length 5.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3260-Y
- Zoro # G4042404
- UPC # 78477409671
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.74 in |
Details
Color | Yellow |
Number of Gangs | 2 |
Material | Polycarbonate |
Type | Coverplate |
Number of Receptacles | 2 |
Receptacle | Multiple |
Temperature Rating | -40 to 120 °C |
Environmental Conditions | Flammability V-0 |
Standard | UL Listed 514D;RoHS Compliant |
Application | Commercial |
Description
2-Gang, Duplex Receptacle, Coverplate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pressure Switch; 145-175 PSI, 4 port (DXCM034-0199)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006NK)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (8501KPR12V24)
- HUBBELL Cover, Red, Steel, 300/400Amp Panel Mount (HBLSCR)
- LEVITON Brown 1 gang Thermoset Plastic Blank Wall Plate (85014-000)
- LEVITON OVRSZ WALPLT TOGLE SS 1G (84101-040)
- LEVITON WALLPLAT CNTRSEC TOG WHT (905-OPSC1-00W)
- LEVITON Electrical Box Mounting Plates, 1-Gang (83014)
- LEVITON WALL PLATE WHITE 4GANG (PJ264-00W)
- LEVITON Wallplates Or Wp 1G Dup Outlet W/Cap Scr (80703-ORG)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P3I)
- Leviton Lighting Controls