Shop All Electrical Box Covers
Leviton
Power Distribution Units Pdus 2 Gang Blank Cvr Yellow
Mfr # 3265-Y
Zoro # G4063264
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Horizontal or Vertical
- Number of Gangs 2
- Shape Rectangular
- Length 5.3 in
- Width 4-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3265-Y
- Zoro # G4063264
- UPC # 78477409503
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 5.3 in |
Width | 4-1/4 in |
Depth | 1/4 in |
Height | 5-1/4 in |
Details
Item | Electrical Box Cover |
Box Type | Horizontal or Vertical |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Material | Polycarbonate |
Lid Style | No Lid |
Mounting Orientation | Horizontal or Vertical |
Gasket Material | Neoprene/EPDM/SBR Blend |
Mounting Box | Portable Outlet Box |
NEMA Rating | 3R |
Standards | UL, RoHS |
Includes | Mounting Screws and Gasket |
Color | Yellow |
For Use With | 20A and 30A NEMA Locking Receptacles |
Standard | UL Listed 514D;RoHS Compliant |
Application | Commercial |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Temperature Rating | -40 to 93 °C |
Description
2-Gang, Blank Coverplate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Contact Block, Cage, Black, 22mm, 1NO/1NC (M22-CK11)
- EATON Cutler-Hammer Legend Plate, Square, Start, Black (10250TS33)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 300V 250 ft. YL (2TYK9)
- SQUARE D Control Transformer, 350 VA, Not Rated, 80°C, 120V AC, 240/480V AC (9070TF350D1)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- HAMMOND N1 Screw Cover w/KO ft.s, 18 x 12 x 4, Steel/Gray (CSKO18124)
- Leviton Electrical Box Covers