Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang 1.56 Dia And 1.56 Dia Cvr Ylw
Mfr # 3263-Y
Zoro # G4024676
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 7.25 in
- Length 5.00 in
- Height 0.26 in
- Type Single Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3263-Y
- Zoro # G4024676
- UPC # 78477409770
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.26 in |
Diameter | 1.56 in |
Details
Color | Yellow |
Type | Single Receptacle |
Application | Commercial Applications |
Plate Material | Polycarbonate |
UL Listed | 514D |
Gang | 2 |
Operating Temperature | -40°C to 100°C |
Mounting Screws | Stainless Steel |
Device Type | Cover |
Environmental Conditions | Flammability V-0 |
Standard | UL Listed 514D;RoHS Compliant |
Temperature Rating | -40 to 120 |
Number of Receptacles | 1 |
Receptacle | Single |
Description
2-Gang, 1.56-Inch Diameter Single Receptacle Coverplate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3; 3R; 4; 4X; 12; 13, Screw On (WA121206GSC)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.20A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-2/10-R)
- CALBRITE Square Washer, 3/8 in (S60300SW00)
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- LEVITON Wallplat Toggle 3G Brwn (85011-000)
- LEVITON WALLPLATES RENU 4 GANG WLPLT NAVAJO SAND (REWP4-NS)
- LEVITON Wall Plate 1G Nylon Wht (PSE26-00W)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate Center Panel, Ivory (924-0PSC1-00I)
- LEVITON Blank Wallplate 1G White (88014-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (PJ1GY)
- Leviton Lighting Controls