Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang 1.56 Dia And 1.56 Dia Cvr Blk
Mfr # 3263-E
Zoro # G4004446
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 7.25 in
- Length 5.00 in
- Height 0.26 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3263-E
- Zoro # G4004446
- UPC # 78477409787
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.26 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Device Type | Cover |
Operating Temperature | -40°C to 100°C |
Mounting Screws | Stainless Steel |
UL Listed | 514D |
Gang | 2 |
Plate Material | Polycarbonate |
Number of Receptacles | 1 |
Environmental Conditions | Flammability V-0 |
Standard | UL Listed 514D;RoHS Compliant |
Receptacle | Single |
Description
2-Gang, 1.56-Inch Diameter Single Receptacle Coverplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 3P 4W 600VAC L17-30P YL (HBL28W77)
- GARDNER BENDER Cable Ties, Double Lock Design, 11 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 1000 PK (46-310M)
- HUBBELL WIRING DEVICE-KELLEMS Raceway, WallTrak, 5 ft., Office White (PW2ABC5)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906BU)
- LEVITON Ivory 1 gang Thermoplastic Nylon Toggle Wall Plate 10 pk (00PJ1-0IM)
- LEVITON Blank Wall Plate, 1 Gang, Ivory (80514-I)
- LEVITON Wallplates Wh Wp 1G Powet Outlet 2, 147 Hole (80528-W)
- LEVITON Combination 3 Gang Wallplate (88047)
- LEVITON WALLPLATES PLT FRN 2PT HM BK (49910-HE2)
- LEVITON Ivory 1 gang Nylon Toggle Wall Plate (00PJ1-00I)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 1-Gang, Box Mount Blank, Black (P13BK)
- Leviton Wall Plates