Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang 1.56 And Dup Cvr Yellow
Mfr # 3262-Y
Zoro # G4020713
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Gangs 1
- Width 7.25 in
- Length 5.00 in
- Height 0.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3262-Y
- Zoro # G4020713
- UPC # 78477409756
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.74 in |
Diameter | 1.56 in |
Details
Color | Yellow |
Number of Gangs | 1 |
Type | Single/Duplex Receptacle |
Application | Commercial Applications |
Plate Material | Polycarbonate |
Gang | 2 |
Device Type | Cover |
Mounting Screws | Stainless Steel |
Operating Temperature | -40°C to 100°C |
UL Listed | 514D |
Standard | UL Listed 514D;RoHS Compliant |
Number of Receptacles | 1 |
Temperature Rating | -40 to 120 |
Environmental Conditions | Flammability V-0 |
Receptacle | Single |
Description
1-Gang, 1.56-Inch Diameter Single Receptacle, 1-Gang, Duplex Receptacle Coverplate, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Pro Extension Cord 10/3 Awg Sjtw 50 (FZ512930)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- QUICKCABLE Insulated Fem Disconnect, 16-14, PK25 (162258-025)
- POWER FIRST Adapter, 1 Outlet, White (52NY45)
- LEVITON Dimmer Switch Renii Plate-1N0W-Fins0W (AWP0F-10W)
- LEVITON Single Duplex Walplt Stl (84003-000)
- LEVITON Leviton Mfg C22-GFSW1-00W Self-Test Tamper Resistant GFCI Switch & Outlet Combination With Wallplate; White (4996807)
- LEVITON Light Almond 1 gang Nylon Decora Switch Cover (80414-00T)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- LEVITON Leviton White Single Gang 1-Decora Rocker Wallplate 021-80401-W Pack of 20 (021-80401-W)
- LEVITON SCRWLS WALPLT IVRY 1GANG (80301-0SI)
- Leviton Lighting Controls