Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang 1.56 And Dup Cvr Black
Mfr # 3262-E
Zoro # G4017012
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Gangs 1
- Width 7.25 in
- Length 5.00 in
- Height 0.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3262-E
- Zoro # G4017012
- UPC # 78477409763
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 7.25 in |
Length | 5.00 in |
Height | 0.74 in |
Diameter | 1.56 in |
Details
Color | Black |
Number of Gangs | 1 |
Type | Single Receptacle |
Application | Commercial Applications |
Gang | 2 |
UL Listed | 514D |
Mounting Screws | Stainless Steel |
Operating Temperature | -40°C to 100°C |
Device Type | Cover |
Plate Material | Polycarbonate |
Environmental Conditions | Flammability V-0 |
Standard | UL Listed 514D;RoHS Compliant |
Number of Receptacles | 1 |
Temperature Rating | -40 to 120 |
Receptacle | Single |
Description
1-Gang, 1.56-Inch Diameter Single Receptacle, 1-Gang Duplex Receptacle Coverplate, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30584)
- LUTRON Dimmers, Diva, CFL/LED, Brown (DVCL-153P-BR)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- VORTEC Vortex Enclosure Cooler, 2500 BtuH (795)
- LEVITON Walplat Blank Insert Iv (80414-00I)
- LEVITON Wallplates 3 Gang Wp (80431-T)
- LEVITON White 1 gang Nylon Blank Wall Plate (0PJ13-00W)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- LEVITON Leviton Mfg R02-GFTR1-0KW 15 Amp Self Test GFCI Tamper Receptacle; White (1985902)
- LEVITON White Blank Toggle Wall Plate Insert (012-80700-00W)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86802)
- Leviton Wall Plates