Shop All Wall Plates
Leviton
Power Distribution Units Pdus 2 Gang 1-56 And 1.56 Wp Cvr Blk
Mfr # 3263W-E
Zoro # G4083266
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 8.12 in
- Length 7.50 in
- Height 1.25 in
- Type Coverplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3263W-E
- Zoro # G4083266
- UPC # 78477409954
- Country of Origin Mexico
- Category Wall Plates
Dimensions
Width | 8.12 in |
Length | 7.50 in |
Height | 1.25 in |
Details
Color | Black |
Type | Coverplate |
Application | Commercial Applications |
Device Type | Cover |
Plate Material | Polycarbonate |
Flammability | Rated V-0 (Plate), HF-1 (Gasket) per UL 94 |
Operating Temperature | -40°C to 93°C |
Spring Hinge Components | Stainless Steel |
UL Listed | 514D |
Gasket | Neoprene/EPDM/SBR Blend |
Mounting Screws | Stainless Steel |
Gang | 2 |
Environmental Conditions | Flammability V-0 (Plate);Flammability HF-1 (Gasket) |
Standard | UL Listed 514D;RoHS Compliant |
Receptacle | Single |
Number of Receptacles | 1 |
Description
2-Gang, 1.56-Inch Diameter Single Receptacle Coverplate, Weather-Resistant Flip Lid, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 6A, 250V AC, Non-Indicating (NON-6)
- SIEMENS Hole Plug, 1.57 In Hole dia., Carbon Steel (52ABHS)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA4817)
- MG ELECTRONICS Power Supply, 120V AC, 12V AC, 40VA, Screw Mount (MGT-1240)
- LEVITON Leviton Mfg 011-80411-00T Light Almond 3 Gang Decora Wall Plate (011-80411-00T)
- LEVITON Wallplates P17-W (88007)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- LEVITON Outlet Wall Plate Slvr (04927-000)
- LEVITON 1-Gang Plastic Sectional Toggle Switch Wall Plate End Panel, White (905-0PSE1-00W)
- LEVITON Receptacle 2 Gang Wallplate (80726-W)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- Leviton Wall Plates