Shop All Plug & Connector Accessories
Leviton
Power Distribution Units Pdus 1G Rubber Pendant Bx Dp
Mfr # 3099-1Y
Zoro # G4066448
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Portable Outlet Box
- Length 5.56 in
- Width 3.41 in
- Height 4.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3099-1Y
- Zoro # G4066448
- UPC # 78477415153
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.56 in |
Width | 3.41 in |
Height | 4.34 in |
Cable Size | 0.230 - 0.546 in |
Details
Color | Yellow |
Type | Portable Outlet Box |
Application | Commercial Applications |
Screw Inserts | Nylon |
UL Listed | 514C |
Device Type | Box |
Gang | 1 |
Style | Pendant |
Operating Temperature | -20°C to 100°C |
Flammability | Rated V-2 (Strain Relief), V-0 (Box) per UL 94 |
Strain Relief | Nylon |
Locking Nut | Steel |
Environmental Conditions | Flammability V-2 (Strain Relief);Flammability V-0 (Box) |
Standard | UL Listed 514C;RoHS Compliant |
Description
Portable Outlet Box, Sing-Gang, Extra Deep, Pendant Style, Cable Diameter 0.230-Inch, 0.546-Inch, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (41169401)
- GENERAC Powerstation, 2106 Wh, 1000 Cycle Life (8026)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- WIEGMANN Polycarbonate Enclosure, 10 in H, 10 in W, 6 in D, NEAM 4X, Hinged (HW-PCC101006CHQR)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- LEVITON Pvc Plug 2Wire 15A Yel (115PV-000)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Grounding Connector 20A (620CA-000)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- HUBBELL Pin And Sleeve, 20A, 4 Wire (CC420)
- Leviton Plug & Connector Accessories