Shop All Plug & Connector Accessories
Leviton
Power Distribution Units Pdus 1G Rubber Box Feed Thru
Mfr # 3059F-2E
Zoro # G4048458
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Portable Outlet Box
- Width 4.25 in
- Height 3.00 in
- Length 7.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3059F-2E
- Zoro # G4048458
- UPC # 78477408926
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Width | 4.25 in |
Height | 3.00 in |
Length | 7.00 in |
Cable Size | 0.590 - 1 in |
Details
Color | Black |
Type | Portable Outlet Box |
Application | Commercial Applications |
Device Type | Box |
Strain Relief | Nylon |
Screw Inserts | Nylon |
Locking Nut | Steel |
Flammability | Rated V-2 (Strain Relief), V-0 (Box) per UL 94 |
Gang | 1 |
Operating Temperature | -20°C to 100°C |
UL Listed | 514C |
Style | Feed-Through |
Environmental Conditions | Flammability V-2 (Strain Relief);Flammability V-0 (Box) |
Standard | UL Listed 514C;RoHS Compliant |
Description
Portable Outlet Box, Single-Gang, Standard Depth, Feed-Thru Style, Cable Diameter 0.590-Inch 1.000-Inch, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Female Connector Assembly (CS6364)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYL1)
- EATON Cutler-Hammer Thermal Unit, 29 to 44.1A, PK3 (H2015B-3)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- LEVITON Grounding Plug 15A Blk (515PR-000)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- LEVITON Plug Angle Res 15A (101AN-00W)
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- Leviton Plug & Connector Accessories