Shop All Plug & Connector Accessories
Leviton
Power Distribution Units Pdus 1G Rbr Bx Sg Std Ft 0.230 - 0.546 Ylw
Mfr # 3059F-1Y
Zoro # G4071856
product price: $98.65
/ea
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Portable Outlet Box
- Height 4.34 in
- Length 5.56 in
- Width 3.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3059F-1Y
- Zoro # G4071856
- UPC # 78477415214
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Height | 4.34 in |
Length | 5.56 in |
Width | 3.41 in |
Cable Size | 0.230 - 0.546 in |
Details
Color | Yellow |
Type | Portable Outlet Box |
Application | Commercial Applications |
Flammability | Rated V-2 (Strain Relief), V-0 (Box) per UL 94 |
Device Type | Box |
Strain Relief | Nylon |
Gang | 1 |
Style | Feed-Through |
Operating Temperature | -20°C to 100°C |
Locking Nut | Steel |
Screw Inserts | Nylon |
UL Listed | 514C |
Standard | UL Listed 514C;RoHS Compliant |
Environmental Conditions | Flammability V-2 (Strain Relief);Flammability V-0 (Box) |
Description
Portable Outlet Box, Single-Gang, Standard Depth, Feed-Thru Style, Cable Diameter 0.230-Inch 0.546-Inch, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 2-Prong 15A-125V NEMA 1-15P Straight Electrical Male Plug (YGA015)
- BANNER MULTI-BEAM SCANNER BLOCK SENSOR PARTS AND ACCESSORY (SBR1 17628)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230)
- ACT Replacement for ACT Fastening Solutions Al-04-18-9-c (AL-04-18-9-C ACT FASTENING SOLUTIONS)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON Grounding Plug 20A 3Wire (620PA-000)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- Leviton Plug & Connector Accessories