Shop All Plug & Connector Accessories
Leviton
Power Distribution Units Pdus 1G Rbr Bx Sg Std Ft 0.230 - 0.546
Mfr # 3059F-1E
Zoro # G4053446
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Portable Outlet Box
- Length 5.56 in
- Height 4.34 in
- Width 3.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 3059F-1E
- Zoro # G4053446
- UPC # 78477415221
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 5.56 in |
Height | 4.34 in |
Width | 3.41 in |
Cable Size | 0.230 - 0.546 in |
Details
Color | Black |
Type | Portable Outlet Box |
Application | Commercial Applications |
UL Listed | 514C |
Locking Nut | Steel |
Device Type | Box |
Gang | 1 |
Strain Relief | Nylon |
Screw Inserts | Nylon |
Operating Temperature | -20°C to 100°C |
Flammability | Rated V-2 (Strain Relief), V-0 (Box) per UL 94 |
Style | Feed-Through |
Standard | UL Listed 514C;RoHS Compliant |
Environmental Conditions | Flammability V-2 (Strain Relief);Flammability V-0 (Box) |
Description
Portable Outlet Box, Single-Gang, Standard Depth, Feed-Thru Style, Cable Diameter 0.230-Inch 0.546-Inch, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG6)
- GROTE Welding Cable, Black, 3/0Ga, 100 ft. Spool (82-5742)
- LEVITON 1-Gang Standard Center Nylon Blank Wall Plate, White (905-PSC14-00W)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 12; 13, Hinged (N12161606)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Plug Turnlk 3W 30A 125V (02611-0PB)
- LEVITON Grounding Connector 20A (620CA-000)
- LEVITON Grounding Connector 15A (515CA-000)
- ANDERSON POWER PRODUCTS SB120 ENVIRO BOOT W/COVER, LOAD (36035P1BK)
- Leviton Plug & Connector Accessories