Shop All Single Straight Blade Receptacles
Leviton
Power Distribution Units Pdus 1G Rbr Bx Sg Ex Ft 0.230 - 0.546
Mfr # 3099F-1E
Zoro # G4007788
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extra Deep
- Capacity 22.3
- Height 4.34 in
- Color Black
- Length 5.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3099F-1E
- Zoro # G4007788
- UPC # 78477415245
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.34 in |
Length | 5.56 in |
Width | 3.41 in |
Cable Size | 0.230 - 0.546 in |
Dimensions | 3.9 in L x 2.5 in W x 3.375 in H |
Details
Type | Extra Deep |
Capacity | 22.3 |
Color | Black |
Material | Santoprene TPV |
Application | Commercial Applications |
UL Listed | 514C |
Device Type | Box |
Screw Inserts | Nylon |
Locking Nut | Steel |
Operating Temperature | -20°C to 100°C |
Strain Relief | Nylon |
Gang | 1 |
Flammability | Rated V-2 (Strain Relief), V-0 (Box) per UL 94 |
Style | Feed-Through |
Temperature Rating | -20 to 100 |
Environmental Conditions | Flammability V-2 (Strain Relief);Flammability V-0 (Box) |
Standard | UL Listed 514C;RoHS Compliant |
Mounting | Feed Through |
Description
Portable Outlet Box, Single-Gang, Extra Deep Feed-Thru Style, Cable Diameter 0.230-Inch, 0.546-Inch, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS AC Power Transformer Single (APT-100-5SB)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, PNP, NO (XS612B1PAL2)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 60A, 250V AC, Non-Indicating (NON-60)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, Ivory (1254-HI)
- LEVITON Receptacle (5029-W)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- LEVITON Receptacle (5325-E)
- LEVITON Receptacle, 30 A Amps, 125VAC, Flush Mount, Single Outlet, TT-30R, Black (7313-S00)
- LEVITON Recpt Tr 15A Iv 10Pack (T5320-IMP)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15I)
- Leviton Straight Blade Devices