Shop All Plug & Connector Accessories
Leviton
Power Distribution Units Pdus 1G Rbr Blk Pendant Bx Sd
Mfr # 3059-2E
Zoro # G4083932
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Pendant Style Portable Standard Depth
- Material TPV
- Length 7.00 in
- Height 3.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3059-2E
- Zoro # G4083932
- UPC # 78477408865
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Length | 7.00 in |
Height | 3.00 in |
Width | 4.25 in |
Diameter | 0.59 to 1 |
Cable Size | 0.590 - 1 in |
Dimensions | 3.9 in L x 2.5 in W x 3.375 in H |
Details
Color | Black |
Type | Pendant Style Portable Standard Depth |
Material | TPV |
Number of Gangs | 1 |
Application | Commercial Applications |
Environmental Conditions | Flammability V-2 (Strain Relief);Flammability V-0 (Box) |
Temperature Rating | -20 to 100 |
Mounting | Surface |
Standard | UL Listed 514C;RoHS Compliant |
Description
Portable Outlet Box, Single-Gang, Standard Depth, Pendant Style, Cable Diameter 0.590-Inch 1.000-Inch, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BDA Series 20A, 3 Pole, 277/480V AC, B Curve (BDA34020Y)
- APPLETON ELECTRIC Reducing Bushing, Haz, Mal Iron, 3 to 1In (RB300-100)
- TRIPP LITE Strip Power 6, 15 Ft., Metal 6 Ft. (UL24CB-15)
- ACME ELECTRIC Toroidal Inductor, 15 kVA, NEMA 3R (T3015K0170BS)
- LEVITON Conn Armored Vnyl Yel15A (615CA-000)
- LEVITON Plug Turnlok 3Wire 15A (04720-00C)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- LEVITON Plug Locking 4Pole/4Wire (07411-00C)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Grounding Connector 20A (620CA-000)
- MARINCO WEATHERPROOF COVER W/ EASY LOCK RING FOR 305CRV CONNECTOR (103ELRV)
- Leviton Plug & Connector Accessories