Shop All Plug & Connector Accessories
Leviton
Portable Outlet Box, 2Gang, 2Inlet, Nylon
Mfr # 3200F-2Y
Zoro # G4077282
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Capacity 75.7 cu. in.
- Depth 5.10"
- Height 4.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3200F-2Y
- Zoro # G4077282
- UPC # 78477409213
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Depth | 5.10" |
Height | 4.81 in |
Length | 5.65" |
Hub Size | 19/32" - 1" |
Width | 4.60" |
Cable Size | 0.590 - 1 in |
Details
Item | Portable Outlet Box |
Color | Yellow |
Material | Nylon |
Capacity | 75.7 cu. in. |
Box Type | Portable |
Number of Gangs | 2 |
Standards | UL, CSA |
Number of Inlets | 2 |
Application | Commercial Applications |
Environmental Conditions | Flammability V-2 (Strain Relief);Flammability V-0 (Box) |
Description
Portable Outlet Box, Two-Gang, Standard Depth Feed-Thru Style, Cable Diameter 0.590-Inch, 1.000-Inch, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-240A)
- HUBBELL 30A Marine Flanged Locking Inlet 2P 3W 125VAC (HBL303NM)
- EATON Circuit Breaker, PDG Series 30A, 1 Pole, 600V AC, A Curve (PDG21G0030TFFL)
- HUBBELL Toggle Wall Switch, 1 Pole, 1 hp, 20 A, 14 AWG to 10 AWG, 120/277V AC, Screw Terminals, White (CSB120W)
- LEVITON LOCKING PLUG 30A 250V (02621-0PB)
- LEVITON Grd Cord Outl 15A-Org (3W102-0OR)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- LEVITON Grd Cord Outl 15A-Blk (3W102-00E)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- Leviton Plug & Connector Accessories