Shop All Electrical Enclosures
This Product is Discontinued
Leviton
Portable Outlet Box, 2Gang, 1Inlet, 4.65"W (Discontinued)
Mfr # 3300-2Y
Zoro # G4077307
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 4.22"
- Color Yellow
- Box Type Portable
- Width 4.65"
- Hub Size 19/32" - 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3300-2Y
- Zoro # G4077307
- UPC # 78477409046
- Country of Origin Unknown
- Category Electrical Enclosures
Dimensions
Depth | 4.22" |
Width | 4.65" |
Hub Size | 19/32" - 1" |
Length | 5.65" |
Details
Item | Portable Outlet Box |
Color | Yellow |
Box Type | Portable |
Number of Gangs | 2 |
Standards | UL, CSA |
Material | Nylon |
Capacity | 53.1 cu. in. |
Number of Inlets | 1 |
Description/Special Features | Large 2 Gang Internal Cavity for Easy wiring of a Duplex, Simplex, or GFCI Style Receptacle with Variable Adjust Strain Relief. |
Flammability | Rated V-2 (Strain Relief), V-0 (Box) per UL 94 |
UL Listed | 514C |
Style | Pendant |
Strain Relief | Nylon |
Screw Inserts | Nylon |
Gang | 2 |
Locking Nut | Steel |
Operating Temperature | -20°C to 100°C |
Device Type | Box |
Description
Portable Outlet Box, Two-Gang, Angled Depth, Pendant Style, Cable Diameter, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.