Shop All Plug & Connector Accessories
Leviton
Portable Outlet Box 2 Gang
Mfr # 3200F-2E
Zoro # G4060263
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Feed Through Style Portable Standard Depth
- Material TPV
- Width 7.25 in
- Capacity 75.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3200F-2E
- Zoro # G4060263
- UPC # 78477409220
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Width | 7.25 in |
Diameter | 0.59 to 1 |
Length | 9.25 in |
Height | 4.81 in |
Cable Size | 0.590 - 1 in |
Dimensions | 5.655 in L x 4.655 in W x 5.1 in H |
Details
Color | Black |
Type | Feed Through Style Portable Standard Depth |
Material | TPV |
Capacity | 75.7 |
Number of Gangs | 2 |
Application | Commercial Applications |
Temperature Rating | -20 to 100 |
Environmental Conditions | Flammability V-2 (Strain Relief);Flammability V-0 (Box) |
Description
Portable Outlet Box, Two-Gang, Standard Depth Feed-Thru Style, Cable Diameter 0.590-Inch, 1.000-Inch, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Angle Plate, Silver (V321EG)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- EATON B-LINE Conduit Clip, Steel, Zinc Phosphate (BG-16-U-5-8)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- LEVITON Pvc Ground Conn 3Wire15A (515CV-000)
- LEVITON Hinged Plug 15A White (3W101-0WH)
- LEVITON Connector3 Wire Orange (515CV-0OR)
- LEVITON Grounding Connector 15A (515CA-000)
- LEVITON Grnd Connectr 3Wire 15A (05269-00C)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Leviton 3W101-0GY 2 Pole 3 Wire Grounding Plug Gray (3407376)
- Leviton Plug & Connector Accessories