Shop All Plug & Connector Accessories
Leviton
Portable Outlet Box, 1Gang, 2Inlet, 3.90"L
Mfr # 3099F-2Y
Zoro # G4068225
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Feed Through Style Portable Extra Deep
- Material Nylon
- Box Type Portable
- Number of Inlets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3099F-2Y
- Zoro # G4068225
- UPC # 78477408933
- Country of Origin Mexico
- Category Plug & Connector Accessories
Dimensions
Hub Size | 19/32" - 1" |
Depth | 4.38" |
Length | 3.90" |
Height | 4.88 in |
Width | 2.25" |
Dimensions | 3.9 in L x 2.5 in W x 4.375 in H |
Diameter | 0.59 to 1 |
Cable Size | 0.590 - 1 in |
Description
Portable Outlet Box, Single-Gang, Extra Deep Feed-Thru Style, Cable Diameter 0.590-Inch, 1.000-Inch, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 12V DC, 8 Pins, 2 Poles (389FXBXC1-12D)
- HUBBELL 20A Locking Plug 3P 4W 125/250VAC L14-20P BK (HBL2411BK)
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- LEVITON Grnd Connector 20A 125V (05369-00C)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- LEVITON Lampholder Adapter White (00061-00W)
- LEVITON Plug Gnd Dual 30-50A Blk (00930-00E)
- LEVITON Groundng Plug 3Wire 15A (05266-00C)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- Leviton Plug & Connector Accessories