Shop All Electrical Enclosures
Leviton
Portable Outlet Box, 0.230" To 0.546" Hub
Mfr # 3059-1Y
Zoro # G4061758
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.00 in
- Depth 3.37"
- Color Yellow
- Hub Size 15/64" - 35/64"
- Standards UL, CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 3059-1Y
- Zoro # G4061758
- UPC # 78477415139
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 3.00 in |
Depth | 3.37" |
Hub Size | 15/64" - 35/64" |
Width | 2.25" |
Length | 3.90" |
Cable Size | 0.230 - 0.546 in |
Dimensions | 3.9 in L x 2.5 in W x 3.375 in H |
Diameter | 0.23 to 0.546 in |
Description
Portable Outlet Box, Sing-Gang, Standard Depth, Pendant Style, Cable Diameter 0.230-Inch 0.546-Inch, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Smooth Mould Wall Cord Cover Cable Raceway - 1.22" W x 0.5" H Channel - 60" Long (SM3055)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- RELAY AND CONTROL Limit Switch, Adjustable Lever, Rod, 1NC/1NO, 5A @ 250V AC, Actuator Location: Side (RCM-402)
- CALCONDUIT Elbow, 2 in., 90 Degree, Aluminum (732345)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (AHE10X10X4)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- NVENT HOFFMAN Steel Enclosure, 35 in H, 24 in W, 12 in D, NEMA 3R, Hinged (WF10LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE12X12X6)
- Leviton Electrical Enclosures