Shop All Straight Blade Plugs
Leviton
Polarized Plug2Wire15Abl
Mfr # C25-101AN-00E
Zoro # G4573691
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
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
- Brand Leviton
- MFR # C25-101AN-00E
- Zoro # G4573691
- UPC # 78477169797
- Country of Origin Mexico
- Category Straight Blade Plugs
Description
Leviton offers a complete line of plugs and connectors that stand up to the harshest environments. The Leviton line of straight blade plugs and connectors includes Industrial Grade devices that resist impact corrosion and chemicals. Hospital Grade devices that meet the highest standards for dependable long-term performance water and moisture resistant plugs and connectors and ones that resist dust and dirt. We also offer plugs and connectors with an innovative interlocking design rugged nylon flanged inlets and outlets and integrated inlets and outlets with weather resistant covers.
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
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 24V DC, 50 Hz (LC1DT40BL)
- TRIPP LITE Surge Suppressor, 6 Outlet, 220-250VAC (SUPER6OMNID)
- SQUARE D Single Phase Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (7S40F)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG2)
- LEVITON Easy 2Wire Plug Brwn 2Pk (C30-00123-000)
- LEVITON ELECTRICAL PLUGS CAT 6A UNIVERSAL TOOL-FREE PLUG (6APLG-S6A)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 5-30P (9530-P)
- LEVITON Electrical Plugs 5-15P Cr Plug Yellow (1447-P)
- LEVITON Agl Strt Blade Plug, Clr, 15 A, Stnd, 5-15P (8215-CAT)
- LEVITON 2 Wire Industrial Straight Blade Plug 125Vac 15A (14W04)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- Leviton Straight Blade Devices