Shop All Straight Blade Plugs
Leviton
Plug Rubber 5-15P 15A
Mfr # C20-515PR-000
Zoro # G4573603
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade - Plugs and Receptacles Residential
- Color Black
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # C20-515PR-000
- Zoro # G4573603
- UPC # 78477841501
- Country of Origin Mexico
- Category Straight Blade Plugs
Details
Grade - Plugs and Receptacles | Residential |
Color | Black |
Material | Rubber |
Description
Leviton offers a large selection of 1520 30 and 50 Amp Commercial Grade Straight Blade Plugs and Connectors. These rugged performers are moisture chemical and abuse-resistant and they're ideal for indoor and outdoor use. Our EPTR rubber-backed plugs and connectors stand up to rough use protecting against dirt and moisture. The deep-slotted backed-out terminal screws draw backwire clamps securely over stripped leads for maximum conductivity.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A24H20BLP)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 3/4 (EYSEF75AL)
- DAYTON Raised Indicator Light, Amber, 24V (22NY46)
- ABB Nonfusible Disconnect Switch, 30 A, 480V AC, 3 pole (OT25FT3)
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 15-30P (8432-P)
- LEVITON Straight Blade Plug (14W47)
- LEVITON Hinged Plug 15A-Gray (3W101-0GY)
- LEVITON Angle Plug, 5-50P, 50A, 125V (9550-P)
- LEVITON Straight Blade Plug (14W33)
- LEVITON Angle Plug, 6-30P, 30A, 250V (9630-P)
- LEVITON Agl Strt Plug, Blk; Wht, 15 A, Stnd, 5-15P (5266-CA)
- Leviton Straight Blade Devices