Shop All Plug Fuses
Leviton
Plug Fuse, D Series, Time-Delay, 25A, 125V AC
Mfr # 00966-724
Zoro # G510939101
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D
- Speed Time-Delay
- Amps 25A
- AC Voltage Rating 125V AC
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 00966-724
- Zoro # G510939101
- UPC # 78477434543
- Country of Origin United States
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | D |
Speed | Time-Delay |
Amps | 25A |
AC Voltage Rating | 125V AC |
Body Style | Screw-In |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Description
Leviton Plug Fuse, 25 A, 125 V, Glass Body, D Time Delay Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Blk, Polyamide, PG29, .70-.98 (RD29AA-BK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Clear (HS364-S200-CLEAR)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2.5" x 10ft- Black (BSRW-J-250-10-BK)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/S-10)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 4A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-4)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 15A, 125V AC (BP/MB-15)
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 15A, 125V AC (BP/MB-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-6-1/4)
- Leviton Plug Fuses