Shop All Plug Fuses
Leviton
Plug Fuse, D Series, Time-Delay, 25A, 125V AC
Mfr # 00964-701
Zoro # G610939285
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D
- Speed Time-Delay
- Amps 25A
- AC Voltage Rating 125V AC
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 00964-701
- Zoro # G610939285
- UPC # 68679190286
- Country of Origin United States
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | D |
Speed | Time-Delay |
Amps | 25A |
AC Voltage Rating | 125V AC |
Body Style | Screw-In |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Description
Leviton Plug Fuse, 25 A, 125 V, Glass Body, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR75VA002)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 1 (HF361N)
- REED INSTRUMENTS REED R7200 LED Stroboscope, includes ISO Certificate (R7200-NIST)
- WEG WEG - MPW40-3-U025, MOTOR PROTECTOR BU MPW40-3-U025 (MPW40-3-U025)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 5A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-5)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (BP/T-20)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-30)
- FUSETRON Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- EATON BUSSMANN Plug Fuse, SL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC (SL-20PK4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-2)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, 10kA at 125V AC (4180923)
- Leviton Plug Fuses