Shop All Plug Fuses
Leviton
Plug Fuse, D Series, Time-Delay, 15A, 125V AC
Mfr # 00962-701
Zoro # G410938747
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D
- Speed Time-Delay
- Amps 15A
- AC Voltage Rating 125V AC
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 00962-701
- Zoro # G410938747
- UPC # 68679190262
- Country of Origin United States
- Category Plug Fuses
Details
Item | Plug Fuse |
Series | D |
Speed | Time-Delay |
Amps | 15A |
AC Voltage Rating | 125V AC |
Body Style | Screw-In |
Body Material | Glass |
DC Voltage Rating | Not Rated |
Description
Leviton Plug Fuse, 15 A, 125 V, Glass Body, D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QOM125VH)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- CONNTEK Conntek 1450SS2-36, 36', 50A, Generator Temporary Power Cord with NEMA 14-50 to CS6364 (1450SS2-36)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 10A, 125V AC, Indicating, 10kA at 125V AC (BP/S-10)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 6.25A, 125V AC, Indicating, 10kA at 125V AC (BP/S-6-1/4)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (S-30)
- BUSSMAN Plug Fuse, MB Series, 15 A, 125V AC (BP/MB-15)
- Leviton Plug Fuses