Shop All Plug Fuses
Leviton
Plug Fuse, 30A, 120V AC, 3 PK
Mfr # C22-07942-030
Zoro # G410786072
product price: $7.85
/pk 3, $2.62/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30A
- AC Voltage Rating 120V AC
- Body Style Screw-In
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # C22-07942-030
- Zoro # G410786072
- UPC # 78477863121
- Country of Origin China
- Category Plug Fuses
Details
Item | Plug Fuse |
Amps | 30A |
AC Voltage Rating | 120V AC |
Body Style | Screw-In |
DC Voltage Rating | Not Rated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (CTCL-153P-AL)
- SQUARE D Molded Case Circuit Breaker, QBL Series 200A, 3 Pole, 240V AC (QBL32200)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V32)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery Wire Leads RFID AMR (ER26500/W)
- EATON BUSSMANN Plug Fuse, TCF Series, Time-Delay, 70A, 600V AC, Indicating, 300kA at 600V AC, 100kA at 300V DC (TCF70)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-2)
- EATON BUSSMANN Plug Fuse, S Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC (BP/S-15)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 9A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-9)
- EATON BUSSMANN Plug Fuse, CLE Series, 125A, 15500V AC, 63kA at 15500V AC (15CLE-125E-D)
- Leviton Fuses