Shop All Lighting Photocontrols
Leviton
Photocell Skylight Plc
Mfr # PCSKY
Zoro # G4130507
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1/2 IN IPT
- Color White
- Type Photocell
- Standards ASHRAE 90.1Title 24 Compliant
- Height 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # PCSKY
- Zoro # G4130507
- UPC # 78477235621
- Country of Origin United States
- Category Lighting Photocontrols
Dimensions
Height | 3.06 in |
Width | 3.16 in |
Length | 3.16 in |
Dimensions | 1.28 in Dia x 2.25 in H |
Details
Mounting | 1/2 IN IPT |
Color | White |
Type | Photocell |
Standards | ASHRAE 90.1Title 24 Compliant |
Enclosure Type | IP65 |
Voltage Type | Low Voltage |
Product Type | Skylight Photocell |
Environmental Conditions | Operating Temperature Range (-11 to +60 DEG C);Humidity (20% to 90% Non-Condensing) |
Amperage Rating | 10 mA |
Supply Voltage | 24 VDC |
Application | Commercial |
Voltage Rating | 24 VDC |
Sensitivity | 0 to 2000 fc |
Description
Leviton Photocell, Skylight, 200-2500FC, Translucent Lens, 1/2" KO or Conduit, 24V Supply, 0-10VDC Output, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 500VA, 6 Outlets, Out: 120V , In:120V (BK500)
- RACO Mud Ring, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (785)
- IFM Wireable M8 connector (E12464)
- GE Thermal Unit, 2.24 to 2.43A (CR123C268A)
- DAYTON Photocontrol, Flush, 208 to 277VAC (26WA78)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- INTERMATIC Photocontrol, 1/2"-14 NPSM Thread Mount (EK4136S)
- DAYTON Photocontrol, Threaded, 120VAC (26WA93)
- INTERMATIC Photocontrol, 3/8"-18 NPSM Thread Mount (EK4036S)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- LITHONIA LIGHTING LED Photocontrol Button, 120 to 277V, 0.5W (DLL127 1.5 U)
- Leviton Sensors