Shop All Lighting Photocontrols
Leviton
Photocell Indoor Plc
Mfr # PCIND
Zoro # G4132284
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 3.16 in
- Type Photocell
- Mounting Type Ceiling
- Height 3.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PCIND
- Zoro # G4132284
- UPC # 78477235607
- Country of Origin United States
- Category Lighting Photocontrols
Dimensions
Width | 3.16 in |
Height | 3.06 in |
Length | 3.16 in |
Dimensions | 1 in Dia x 2 in H |
Details
Color | White |
Type | Photocell |
Mounting Type | Ceiling |
Enclosure Type | IP20 |
Voltage Type | Low Voltage |
Product Type | Indoor Photocell |
Environmental Conditions | Operating Temperature Range (-11 to +60 DEG C);Humidity (20% to 90% Non-Condensing) |
Supply Voltage | 24 VDC |
Amperage Rating | 10 mA |
Sensitivity | 0 to 100 |
Voltage Rating | 24 VDC |
Application | Commercial |
Description
Leviton Photocell, Indoor, 6-50FC, Fresnel Lens, 60 Degrees Field of View, 24V Supply, 0-10VDC Output, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED (ZB6AV4)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.25 to 1.50 in. (073031212)
- HUBBELL 20A Watertight Locking Plug 3P 3W 125/250VAC (HBL26W08)
- AMPHENOL ER 7C 16S SKT PLUG (MS3106E16S1S)
- INTERMATIC Photocontrol, Twist Lock, 120VAC (LC4521LA)
- DAYTON Photocontrol, Turn-Lock, 120VAC (26WA85)
- LITHONIA LIGHTING LED Photocontrol Button, 480V, 0.5W (DLL480 1.5 CUL JU)
- INTERMATIC Photocontrol, Fixed, 208 to 277VAC (K4023C)
- STONCO Photo Cell, For SF205/ SF300 Floodlights (SF205-300-PCB)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- Leviton Lighting Photocontrols