Shop All Lighting Photocontrols
Leviton
Photocell, Hard Wired, Wall, 24VDC
Mfr # PCOUT-SV
Zoro # G904393496
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Communication Method - Motion Sensing and Dimming Hard Wired
- Overall Height 1.36 in
- Standards ASHRAE 90.1, Title 24 Compliant
- Installation Location - Motion Sensor Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # PCOUT-SV
- Zoro # G904393496
- UPC # 078477478332
- Country of Origin United States
- Category Lighting Photocontrols
Dimensions
Overall Height | 1.36 in |
Overall Width | 1.36 in |
Overall Diameter | 2.04 in |
Details
Item | Photocell |
Color | White |
Communication Method - Motion Sensing and Dimming | Hard Wired |
Item - Motion Sensing and Dimming | Photocell |
Standards | ASHRAE 90.1, Title 24 Compliant |
Installation Location - Motion Sensor | Wall |
Operating Voltage - Motion Sensing and Dimming | 24 V DC |
Description/Special Features | Outdoor Photocells are IP54 Rated to Guarantee Ultimate Protection From Dirt, Dust, Oil and Other Non-Corrosive Material for Applications Where Wall Mounting is Required Yet the View Should be of the Lighting Entering the Space Through a Top/Side And/or Face of the Photocell. Reference Placement Diagrams |
Use With - Motion Sensing and Dimming | Leviton Light |
Sensing Technology | Photocell |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 122 Degrees F |
Manufacturer Warranty | 2 yr |
Voltage Type | Low Voltage |
Product Type | Outdoor Photocell |
Description
Photocell, Sensing Technology Photocell, Color White, Standards ASHRAE 90.1, Title 24 Compliant, Overall Diameter 2.04 in, Coverage Angle Not Applicable, Overall Height 1.36 in, Overall Width 1.36 in, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., Steel, FM7 (APP570IG)
- NVENT HOFFMAN Proline Gold Series Double-Bay Desk Cons (PGLD12165DC)
- MONOPRICE WallPlate Blank Insert, White, PK10 (6539)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- INTERMATIC Photocontrol, 105 to 305VAC, Turn-Lock (EK4536)
- TORK Photocontrol, Flush, 208 to 277VAC (3002)
- INTERMATIC Photocontrol, Twist Lock, 480VAC (LC4535LA)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA83)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- INTERMATIC Photocontrol, Twist Lock, 208 to 277VAC (LC4523)
- Leviton Sensors