Shop All Voice & Data Jacks
Leviton
PHONE/MODEM JACK ADAPTERS, TRAVEL KITS W/PLATE 1DPLX W/2PH JKS
Mfr # C0247-I
Zoro # G3889987
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Height 1.00 in
- Width 6 in
- Type Duplex Phone Adapter
- Standard ANSI\TIA-1096-A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # C0247-I
- Zoro # G3889987
- UPC # 78477856369
- Country of Origin Taiwan, Province of China
- Category Voice & Data Jacks
Dimensions
Height | 1.00 in |
Width | 6 in |
Length | 4.00 in |
Details
Color | Ivory |
Type | Duplex Phone Adapter |
Standard | ANSI\TIA-1096-A |
Application | Phone/Answering Machines |
Description
Duplex Phone Adapter, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJT, 1 ft., Blk, 15A, 14/3 (5XFL5ID)
- GROTE LED Flasher, 12 Volt, 20 Amp (44090)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-6011)
- LEVITON Pull Chain Switch 3A 250V Pull Chain Push In Wiring (1691-50)
- LEVITON Extreme Cat 6A Quickport White, Connector, Channel-Rated (6110G-RW6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport, Powersum Blue (41108-RL5)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- MONOPRICE A/V Wallplate, 3.5mm Stero, White (6576)
- Leviton Voice & Data Jacks