Shop All Voice & Data Jacks
Leviton
PHONE/MODEM JACK ADAPTERS, TRAVEL KITS ADPT 5OUTLET COUPLER IV
Mfr # C0261-I
Zoro # G3890206
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Ivory
- Type 5-Outlet Phone Adapter
- Width 6 in
- Height 1.00 in
- Application Phone Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # C0261-I
- Zoro # G3890206
- UPC # 78477857274
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 6 in |
Height | 1.00 in |
Length | 4.00 in |
Details
Color | Ivory |
Type | 5-Outlet Phone Adapter |
Application | Phone Applications |
Description
5-Outlet Phone Adapter, Color Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONNECTICUT ELECTRIC Circuit Breaker, QP Series 20A, 2 Pole, 120/240V AC (VPKQ220)
- CANTEX Schedule 80 Conduit, 1/2 In., 10 ft. L (A53AE12)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU11AB0)
- LEVITON Phone Wall Jack, 8-Conductor, 8-Position (40278-I)
- LEVITON Rj Jack And Module Wp 2X6P4C Wh (40244-W)
- LEVITON 1-Port Flush Mount Loaded For, Flr Box 1Gang 6W6P Screw 630A (40226-S)
- LEVITON 1-Port Mod Jack 110 6W6P Utp, Usoc Quickport, Blue (41106-RL6)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ F-CONN BN (40539-MB)
- LEVITON RJ JACK AND MODULE MIDSIZE WP W/ CAT 5E JACK WH (40540-MW)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MIG-Q)
- Leviton Voice & Data Jacks