Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL VCE GRD PATCH PANEL 48 PORT 110 STYLE
Mfr # 49013-P48
Zoro # G3817792
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type CAT 3
- Material Plastic/Steel
- Rack Units 2 RU
- Height 4.8750 in
- Size 2RU 48-Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49013-P48
- Zoro # G3817792
- UPC # 78477179710
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 4.8750 in |
Size | 2RU 48-Port |
Length | 19.2500 in |
Width | 3.48 in |
Depth | 1.48 in |
Details
Category Type | CAT 3 |
Material | Plastic/Steel |
Rack Units | 2 RU |
Type | Voice Grade |
Compatible Rack Unit | 2U |
Number of RJ-11 Ports | 48 |
Additional Information | 48 x 110 |
Total Number of Ports | 48 |
Product Type | Audio Patch Panel |
Product Name | 49013-P48 48-Port Voice Patch Panel |
Finish | E-Coat |
Mounting Type | Rack |
Terminal Type | 110-Style RJ45 Jack |
Interface | RJ-45 Jack |
Standard | UL Listed;Complies With ANSI\TIA\EIA-568-B;Meets FCC Part 68 |
Application | Voice Applications |
Color | Black |
Wiring Code | T568A/T568B |
Series | 49013 |
Description
Voice-Grade Patch Panel, 48-port, 2RU, 8P4C Jacks, 110 style termination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF3)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A (SNAP1201PLBKNA)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- HUBBELL Weatherproof Wall Plate, Number of Gangs: 1-Gang Stainless Steel, Brushed Finish, Silver (HBLSS83R)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 2 RU (AT55HM-3)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- ALLEN TEL Fiber Optic Loaded Mounting Panel With 6 SC Simplex Multimode Adapters (GBSC-6MM)
- Leviton Voice & Data Patch Panels