Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC PNL T&M 6XC5E 6XC6
Mfr # 476TM-652
Zoro # G3817616
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type CAT 5e/6
- Number of Ports 12
- Material Steel
- Height 2.62 in
- Depth 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 476TM-652
- Zoro # G3817616
- UPC # 78477479254
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 2.62 in |
Depth | 1.5 in |
Width | 7.12 in |
Length | 8.62 in |
Details
Category Type | CAT 5e/6 |
Number of Ports | 12 |
Material | Steel |
Color | Black |
Application | Commercial, High Megabit and High Speed Data Applications |
Wiring Code | T568A/T568B |
Terminal Type | 110-Style IDC Style RJ45 |
Series | 476TM |
Interface | RJ-45 |
Type | Twist Mount |
Connector | 110-IDC |
Standard | TIA\EIA-568-A\B;2-1 and ISO\IEC 11801-B;TIA\EIA-568-A\B;cULus Listed;Meets FCC part 68;RoHS compliant |
Description
Twist and Mount Patch Panel, 6 CAT 5e ports and 6 CAT 6 ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8450)
- SQUARE D Meter pak accessory, hub, 1.25in wire size, Series A, rainproof, 3.31in (A125)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFTWRST20R)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- ICC Patchpanel Blank Hd 24Port 1Rms - Black (ICC-IC107BP241)
- TRIPP LITE Patch Panel Bracket, 4U, Hinged, Wall-Mount (N060-004)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 1 RU (AT55HM-1)
- Leviton Voice & Data Patch Panels