Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC PNL T&M 24XC6
Mfr # 476TM-624
Zoro # G3816803
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 6
- Material ABS
- Height 7"
- Depth 1.5 in
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 476TM-624
- Zoro # G3816803
- UPC # 78477427576
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 7" |
Depth | 1.5 in |
Length | 8.62 in |
Width | 6.5" |
Terminal Size | TIA\EIA-568-A\B;2-1 and ISO\IEC 11801-B;TIA\EIA-568-A\B;cULus Listed;Meets FCC part 68;RoHS compliant |
Details
Category Type | Cat 6 |
Material | ABS |
Application | Commercial |
Certifications & Standards | ANSI/TIA-568-C.2 and ISO/IEC 11801 Class D (Cat 5e) and Class E (Cat 6), Cat 5e components meet or exceed all ANSI/TIA-568-C.2 for Category 5e requirements, cULus Listed, ANSI/TIA-1096-A |
Product Type | Network Patch Panel |
Total Number of Ports | 24 |
Product Name | Twist & Mount Patch Panel - 24 ports each of Cat 6 |
Number of Network (RJ-45) Ports | 24 |
Product Color | Black |
Product Material | Steel |
Standard | TIA\EIA-568-A\B;2-1 and ISO\IEC 11801-B;TIA\EIA-568-A\B;cULus Listed;Meets FCC part 68;RoHS compliant |
Mounting Type | 110-IDC |
Wiring Code | T568A/T568B |
Connector | 110-IDC |
Terminal Type | 110-Style IDC Style RJ45 |
Series | 476TM |
Interface | RJ-45 |
Type | Twist and Mount Patch Panel |
Description
Twist and Mount Patch Panel, 24 CAT 6 Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 3/4 In. (GRFT75)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos (9001KQ11B)
- LEVITON Toggle Switch 4 Gang Wall Plate (PJ4-I)
- ENM DC Hour Meter, 6-Digit, Flush Rectangular (T41D45)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 3 RU (AT55HM-5)
- ALLEN TEL Fiber Optic Loaded Mounting Panel With 6 SC Simplex Multimode Adapters (GBSC-6MM)
- MONOPRICE Patch Panel, 24P, 2U (7255)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- ALLEN TEL Cat 6 Patch Panel, 12-Port (AT66-12PT)
- Leviton Voice & Data Patch Panels