Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC PNL T&M 24XC5E
Mfr # 476TM-524
Zoro # G3816934
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Cat 5e
- Number of Ports 24
- Material ABS
- Height 2.62 in
- Standard TIA\EIA-568-A\B;2-1 and ISO\IEC 11801-B;TIA\EIA-568-A\B;cULus Listed;Meets FCC part 68;RoHS compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 476TM-524
- Zoro # G3816934
- UPC # 78477427583
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 2.62 in |
Length | 8.62 in |
Width | 7.12 in |
Depth | 1.5 in |
Details
Category Type | Cat 5e |
Number of Ports | 24 |
Material | ABS |
Standard | TIA\EIA-568-A\B;2-1 and ISO\IEC 11801-B;TIA\EIA-568-A\B;cULus Listed;Meets FCC part 68;RoHS compliant |
Series | 476TM |
Terminal Type | 110-Style IDC Style RJ45 |
Connector | 110-IDC |
Type | Twist and Mount Patch Panel |
Interface | RJ-45 |
Color | Black |
Application | Commercial |
Wiring Code | T568A/T568B |
Description
Twist and Mount Patch Panel, 24 CAT 5e Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Nonfusible Enclosed Disconnect Switch, 32 A, 600V AC, 3 pole, NEMA 12, 3R (VS-DS40RY)
- REMKE Cord Grip, Valox, 3/4" NPT, .688-.812 (RSPV-213)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C925)
- WIEGMANN Galvanized Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424G)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 48 Port (DP48688TGY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- BLACK BOX Fiber Patch Panel (FOPP50-12V-3U)
- Leviton Voice & Data Patch Panels