Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC PNL T&M 12XC6
Mfr # 476TM-612
Zoro # G3817625
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category Type Cat 6
- Material ABS
- Height 7"
- Depth 1.5"
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 476TM-612
- Zoro # G3817625
- UPC # 78477479278
- Country of Origin United States
- Category Voice & Data Patch Panels
Dimensions
Height | 7" |
Depth | 1.5" |
Length | 8.62 in |
Width | 6.5" |
Details
Category Type | Cat 6 |
Material | ABS |
Application | Commercial |
Number of Network (RJ-45) Ports | 12 |
Total Number of Ports | 12 |
Product Name | Twist & Mount Patch Panel - 12 Ports of Cat 6 |
Product Material | Plastic, Steel |
Certifications & Standards | ANSI/TIA-568-C.2 , ISO/IEC 11801 Class D (Cat 5e) and Class E (Cat 6), cULus Listed, ANSI/TIA-1096-A, ANSI/TIA-568-C.2 |
Package Contents | Twist & Mount Patch Panel - 12 Ports of Cat 6, plastic Punch-Down Tool |
Product Type | Network Patch Panel |
Product Color | Black |
Terminal Type | 110-Style IDC Style RJ45 |
Series | 476TM |
Interface | RJ-45 |
Type | Twist and Mount Patch Panel |
Wiring Code | T568A/T568B |
Standard | TIA\EIA-568-A\B;2-1 and ISO\IEC 11801-B;TIA\EIA-568-A\B;cULus Listed;Meets FCC part 68;RoHS compliant |
Connector | 110-IDC |
Description
Twist and Mount Patch Panel, 12 CAT 6 Ports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 750 VA, Not Rated, 115 °C, 120V AC, 240/480V AC (9070T750D1)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/16 In, PK50 (CH0509Z1)
- MILTON INDUSTRIES 1" x .687 I.D. Brass Hole Ferrule (1654-7)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- ALLEN TEL Loaded Duplex Mounting Panel-SM-LC (GBLC-6SMDU)
- ICC WALL ENCLOSURE, FIBER, 2-PANEL, SINGLE DOOR (ICFODE21WM)
- ICC PANEL, FRONT FINGER DUCT, 1RMS, 6 PK (ICCMSCMAC1)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- Leviton Voice & Data Patch Panels