Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC PNL PWA+TEL+6WAY
Mfr # 47606-BNP
Zoro # G3817932
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 15
- Material ABS Bracket
- Height 6.13 Inch
- Depth 2.28 Inch
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47606-BNP
- Zoro # G3817932
- UPC # 78477134153
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 6.13 Inch |
Depth | 2.28 Inch |
Length | 14.00 in |
Width | 13.3 Inch |
Description
Basic Home Networking Plus Panel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- PARTNERS BRAND Cable Ties, 120#, 24", Natural, PK100 (CT24120)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 3R (DH364URK)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- MONOPRICE Cat6 19in 1U Patch Panel with Loaded Keystone_ 24 ports (39758)
- ICC PANEL, FRONT FINGER DUCT, 2RMS, 6 PK (ICCMSCMAC2)
- ICC PATCH PANEL, CAT 5e, 24-PORT, 1 RMS (ICMPP0245E)
- DINSPACE Snap 12 Shielded Rj45 Patch Pane (SNAP-CU-12)
- Leviton Voice & Data Patch Panels