Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC PNL 2XC5E BOARD+6WY
Mfr # 47606-ASO
Zoro # G3816855
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 4
- Material Plastic
- Height 13.5000 in
- Application Residential Applications
- Length 14.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47606-ASO
- Zoro # G3816855
- UPC # 78477349885
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 13.5000 in |
Length | 14.6250 in |
Dimensions | 6-1/4 in H |
Details
Number of Ports | 4 |
Material | Plastic |
Application | Residential Applications |
Color | White |
Number of Network (RJ-45) Ports | 2 |
Total Number of Ports | 2 |
Product Name | 47606-ASO Video/Phone Patch Panel |
Number of RJ-11 Ports | 2 |
Product Type | Video/Phone Patch Panel |
Connection Type | 110-Type IDC |
Type | 4-Port |
Mounting Type | Panel |
Description
Distribution Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Home Standby Air-Cooled Generator Maintenance Kit (5665)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (XTCE025C10A)
- SQUARE D Power distribution block, Linergy, 2 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA263206)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- ICC 66 WIRING BLOCK W/O BRACKET 50 PAIR (IC066NB050)
- ICC PATCH PANEL, F/TELCO, 8P2C, 24-PORT, 1RM (ICMPP24TF2)
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- ICC PATCH PANEL, BLANK, 48-PORT, HD, 1 RMS (IC107BP481)
- Leviton Voice & Data Patch Panels