Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC PNL 2XC5E BOARD
Mfr # 47603-12P
Zoro # G3818045
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Height 6.13 Inch
- Standards and Certifications CULUS/FCC/TIA/EIA
- Telephone Line Distribution 19 8P8C 2-4-Line Dist, 1 Test, 1 Aux, 1 110-IDC
- CULUS Listed Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47603-12P
- Zoro # G3818045
- UPC # 78477110829
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 6.13 Inch |
Depth | 2.01 Inch |
Width | 13.3 Inch |
Length | 14 in |
Description
12-Port Structured Media Panel, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2001)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, Iron (Y-2M)
- SIEMENS Miniature Circuit Breaker, BL Series 20A, 1 Pole, 120/240V AC (B120H)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- APC Apc Cat 6 Patch Panel, 48 Port Rj45 To 110 568 A/B Color Coded (CAT6PNL-48)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 6 RU (AT55HM-10)
- DINSPACE Snap Patch Panel W/6 Mm Sc/Sc (SNAP-12SC-MM)
- ALLEN TEL Patch Panel, High Density, 48-Port (ATPNL-HD-48)
- Leviton Voice & Data Patch Panels