Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC PNL 1X4+6WAY+4XC5E
Mfr # 47603-DP6
Zoro # G3817844
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Height 7.3750 in
- Width 6.56 in
- Depth 32 in
- Application Residential Structured Wiring Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47603-DP6
- Zoro # G3817844
- UPC # 78477369791
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 7.3750 in |
Width | 6.56 in |
Depth | 32 in |
Length | 15.1250 in |
Details
Material | ABS |
Application | Residential Structured Wiring Applications |
Type | Structured Cabling Panel |
Connector | IDC |
Standard | TIA\EIA-570-B and FCC Part 68 Compliance |
Description
Compact Series: 1 x 4 Combo Bridged Phone and Data Board and 6-Way Video Splitter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- HUBBELL Blank Box Mount Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Chrome (SS23)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- ICC PATCH PANEL, BLANK FIBER, 3-PANEL, 1RMS (ICFORPP1RM)
- PANDUIT Patch Panel, Cat 5e, Rack Mt, 48 Port (DP485E88TGY)
- ALLEN TEL Cable Management Panel, 2 RU (AT55WMP-1)
- WBOX 48 PORT BLANK PATCH PANEL FLUSH (0E-BP48)
- Leviton Voice & Data Patch Panels