Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC MOD C5E BOARD 6PT
Mfr # 47605-C5B
Zoro # G3817248
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Height 6.568 Inch
- Color White
- Length 8.1250 in
- Application Phone, Fax, Modems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-C5B
- Zoro # G3817248
- UPC # 78477110836
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 6.568 Inch |
Length | 8.1250 in |
Depth | 2.185 Inch |
Width | 2.132 Inch |
Dimensions | 6 in H x 2.225 in W x 2.132 in D |
Description
Category 5 Voice and Data Module 6-Port, Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 50A, 250V AC, Non-Indicating (NON-50)
- SQUARE D Safety switch, general duty, non fusible, 30A, 2 pole, 3hp, 240VAC, NEMA 3R, bolt on provision (DU221RBUP)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (A18-6)
- RACO Cable Protection Plate, NOVAL Accessory, Pre-Galvanized Steel, Partition (2712R)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- ICC 110 WIRING BLOCK, HINGED, 100-PAIR, 5e (IC110WH100)
- ICC PATCH PANEL, TELCO, 8P2C, 24-PORT, 1 RM (ICMPP24T2C)
- ALLEN TEL Patch Panel Hinged Wall Mount Bracket, 6 RU (AT55HM-10)
- Leviton Voice & Data Patch Panels