Shop All Voice & Data Patch Panels
Leviton
PATCH PANEL SMC CAT6 MODULE
Mfr # 47611-C6B
Zoro # G3817546
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS
- Height 0.7"
- Application Residential
- Width 5.8"
- Length 8.1250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47611-C6B
- Zoro # G3817546
- UPC # 78477359587
- Country of Origin Taiwan, Province of China
- Category Voice & Data Patch Panels
Dimensions
Height | 0.7" |
Width | 5.8" |
Length | 8.1250 in |
Depth | 1.8" |
Dimensions | 6.57 in H x 2.13 in W x 2.21 in D |
Details
Material | ABS |
Application | Residential |
Color | White |
Total Number of Ports | 6 |
Product Name | 6-Port Cat6 Network Patch Panel |
Product Type | Network Patch Panel |
Number of Network (RJ-45) Ports | 6 |
Number of RJ-11 Ports | 6 |
Additional Information | 110 Network |
Connection Type | 110-Type IDC |
Mounting Type | Panel |
Type | Cat 6 Voice and Data Expansion Board and Module |
Standard | cULus Listed;TIA\EIA 568A;FCC Part 68 Compliant |
Description
Category 6 Voice and Data Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, SFE Series, 7.5A, 32V DC, Indicating, 5 PK (SFE-7-1/2)
- DAYTON Thermocouple Probe, Type K, 24in L, 19 AWG (36GL08)
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- LEVITON PATCH PANEL PNL QP 48PT 2U (49255-H48)
- LEVITON PATCH PANEL SMC PNL T&M 24XC6 (476TM-624)
- ICC PATCH PANEL, CAT 6A, 24-PORT, 1 RMS (ICMPP0246B)
- STEREN Cat6 Loaded Patch Panel, 24-Port (310-334)
- HUBBELL PREMISE WIRING Patch Panel, 1.72 in. H, Steel, Flat Panel (HPJ6A24)
- BLACK BOX Panel-Mount Usb Coupler, Type A Type B, (FMT1050)
- Leviton Voice & Data Patch Panels